
ADAPTER SWVL 3/8IN FJIC 3/8IN MPT STL
Mfr # 650566
Zoro # G321699324
product price: $6.65
/eaKey Features
End 1 Connection Type
Female JIC Swivel
Max. Pressure
3000 psi
Fitting Thread Size 2
3/8-18
End 2 Connection Type
Male NPTF
Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650566
Zoro #
G321699324
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
9/16-18
Length
1.55 in
Details
End 1 Connection Type
Female JIC Swivel
Max. Pressure
3000 psi
End 2 Connection Type
Male NPTF
Fitting Material
Steel
Item
Adapter
Description
MIDLAND INDUSTRIES 650566 Swivel Adapter, 3/8-in Female JIC Swivel x 3/8-in Male NPTF, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.