ADAPTER SWVL HEX STR 1/2IN 3/4IN FGH BRS

  • Mfr # 30032

  • Zoro # G621697785


product price: $6.99
/ea

Key Features

Fitting Connection Type
Barbed|FGHT
Height
1.15 in
Connection Size 2
3/4 in
Thread Size
3/4-11-1/2
Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30032
Zoro #
G621697785
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.15 in
Connection Size 2
3/4 in
Thread Size
3/4-11-1/2
Width
1.2 in
Hex Size
1.18 in
Length
1.7 in
Connection Size 1
1/2 in

Details

Fitting Connection Type
Barbed|FGHT
Operating Temp. Range
35 to 100 deg F
Material
Brass
Max. Working Pressure
75 psi
Includes
Washer
Item
Adapter

Description

MIDLAND INDUSTRIES 30032 Straight Hex Swivel Adapter, 1/2 in Garden Hose Barbed x 3/4 in FGH, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.