
ADAPTER SWVL STR 3/4IN FGH 3/4IN FGH BRS
Mfr # 30011
Zoro # G121698275
product price:Â $6.95
/eaKey Features
Fitting Connection Type
FGHT|FGHT
Height
1 in
Connection Size 2
3/4 in
Material
Brass
Includes
Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30011
Zoro #
G121698275
UPC #
-
Country of Origin
Multiple
Dimensions
Height
1 in
Connection Size 2
3/4 in
Length
1.05 in
Thread Size
3/4-11-1/2
Connection Size 1
3/4 in
Width
1.15 in
Hex Size
1.18 in
Details
Fitting Connection Type
FGHT|FGHT
Item
Adapter
Material
Brass
Includes
Washer
For Use With
Garden Hose
Operating Temp. Range
35 to 100 deg F
Description
MIDLAND INDUSTRIES 30011 Straight Swivel Adapter, 3/4 in FGH x 3/4 in FGH, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.