Shop JOLLY GARDENER
See all product information
Create Account
Organic Cow Manure 0.75 cu ft 40 lb
- Mfr # 50055026
- Zoro # G705388912
product price:
$
17.39
/ea
Key Features
Size
40 lb
Coverage
0.75 ft
Features
Fertilizer Enriched; Organic
Chemical Composition
N-P-K: 0.5-0.5-0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50055026
- Zoro #
- G705388912
- UPC #
- 742786923059
- Country of Origin
- United States
- Coverage
- 0.75 ft
- Features
- Fertilizer Enriched; Organic
- Chemical Composition
- N-P-K: 0.5-0.5-0.5
Dimensions
- Size
- 40 lb
Description
Adds natural fertilizer to the soil while providing aeration and improved drainage. Natural and organic cow manure also helps the soil to retain moisture.
- • High organic matter provides plants with a storehouse of nutrients
- • Excellent organic soil conditioner
- • Changes marginally performing soil to a rich, fertile soil
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.