ADAPTER SWVL STR 3/4IN FGH 3/4IN FIP BRS

  • Mfr # 30006

  • Zoro # G421699026


product price:  $7.19
/ea

Key Features

For Use With
Garden Hose
Fitting Connection Type
FGHT|FIP
Connection Size 2
3/4 in
Hex Size
1.12 in
Operating Temp. Range
35 to 100 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30006
Zoro #
G421699026
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 2
3/4 in
Hex Size
1.12 in
Thread Size
3/4-11-1/2 x 3/4-14
Connection Size 1
3/4 in
Height
1.05 in
Length
1.15 in
Width
1.1 in

Details

For Use With
Garden Hose
Fitting Connection Type
FGHT|FIP
Operating Temp. Range
35 to 100 deg F
Includes
Washer
Item
Adapter
Material
Brass

Description

MIDLAND INDUSTRIES 30006 Straight Swivel Adapter, 3/4 in FGH x 3/4 in FIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.