ADAPTER SWVL STR 3/4IN FGH 3/8IN MNPTF

  • Mfr # 30048

  • Zoro # G421699231


product price: $7.79
/ea

Key Features

Max. Working Pressure
75 psi
Thread Size
3/4-11-1/2 x 3/8-18
Connection Size 1
3/4 in
Operating Temp. Range
35 to 100 deg F
Hex Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30048
Zoro #
G421699231
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-11-1/2 x 3/8-18
Connection Size 1
3/4 in
Hex Size
3/4 in
Connection Size 2
3/8 in
Width
1.1 in
Length
2.05 in
Height
1.2 in

Details

Max. Working Pressure
75 psi
Operating Temp. Range
35 to 100 deg F
Fitting Connection Type
FGHT|MNPT
Material
Brass
Includes
Washer
Item
Adapter

Description

MIDLAND INDUSTRIES 30048 Straight Swivel Adapter, 3/4 in FGH x 3/8 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.