
ADAPTER SWVL STR 3/4IN MGH 3/4IN FGH BRS
Mfr # 30000
Zoro # G421700401
product price:Â $8.55
/eaKey Features
Fitting Connection Type
MGHT|FGHT
Hex Size
1/2 in
For Use With
Garden Hose
Connection Size 1
3/4 in
Connection Size 2
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30000
Zoro #
G421700401
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
1/2 in
Connection Size 1
3/4 in
Connection Size 2
3/4 in
Thread Size
3/4-11-1/2
Height
1 in
Length
1.05 in
Width
1.1 in
Details
Fitting Connection Type
MGHT|FGHT
For Use With
Garden Hose
Item
Adapter
Includes
Washer
Operating Temp. Range
35 to 100 deg F
Material
Brass
Description
MIDLAND INDUSTRIES 30000 Straight Swivel Adapter, 3/4 in MGH x 3/4 in FGH, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.