ADAPTER TUBE RGD STR 1/4IN TUBE

  • Mfr # 30291

  • Zoro # G721698354


product price:  $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Application
For low pressure air, fuel, lube, and oil lines
Material
Brass
Overall Length
0.55 in
Max. Pressure
0 to 150 psi
Connection Type
POHB|Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30291
Zoro #
G721698354
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
0.55 in

Details

Application
For low pressure air, fuel, lube, and oil lines
Material
Brass
Max. Pressure
0 to 150 psi
Connection Type
POHB|Tube
Item
Adapter

Description

MIDLAND INDUSTRIES 30291 Straight Rigid Tube Adapter, 1/4 in Push-On Hose Barbed x 1/4 in Tube, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.