
ADAPTER TUBE RGD STR 3/8IN TUBE
Mfr # 30294
Zoro # G421698388
product price:Â $4.95
/eaKey Features
Overall Length
2 in
Connection Type
POHB|Tube
Max. Pressure
0 to 150 psi
Application
For low pressure air, fuel, lube, and oil lines
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30294
Zoro #
G421698388
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Details
Connection Type
POHB|Tube
Max. Pressure
0 to 150 psi
Application
For low pressure air, fuel, lube, and oil lines
Item
Adapter
Material
Brass
Description
MIDLAND INDUSTRIES 30294 Straight Rigid Tube Adapter, 3/8 in Push-On Hose Barbed x 3/8 in Tube, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.