ARO 210 Interchange Male Plug, 1/4-in Body, 1/4-in Male NPT, Steel

  • Mfr # 28587

  • Zoro # G721699238


product price:  $3.79
/ea

Key Features

Material
Steel
Thread Size
1/4-18
Overall Length
0.45 in
Finish/Coating
Green-blue zinc plating
Connection Type
Plug | MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28587
Zoro #
G721699238
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Overall Length
0.45 in

Details

Item
Plug
Material
Steel
Finish/Coating
Green-blue zinc plating
Connection Type
Plug | MNPT

Description

The MIDLAND INDUSTRIES - 28587 is a 0.45-inch overall length quick connect plug designed with a male 1/4"-18 MNPT threaded connection. It connects with a compatible coupler in a quick-connect hose fitting system for fluid or air routing. The plug is made with a steel body and green-blue zinc plating for corrosion protection for use in industrial or commercial environments.

Key Features:

  • Connection Type: Plug with 1/4"-18 MNPT male thread
  • Material: Steel body providing strength and durability
  • Finish/Coating: Green-blue zinc plating for surface protection
  • Overall Length: 0.45 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.