Zoro Homepage

ASSEMBLY SPR AND NUT 1/2IN TUBE BRS

  • Mfr # 38016

  • Zoro # G321700198


product price: $10.49
/ea

Key Features

Temperature Rating
-40 to 120 deg F
Height
3.8 in
Connection Size
1/2 in
Material
Brass
Width
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38016
Zoro #
G321700198
UPC #
-
Country of Origin
Multiple

Dimensions

Height
3.8 in
Connection Size
1/2 in
Width
1.3 in
Length
1.25 in

Details

Temperature Rating
-40 to 120 deg F
Material
Brass
Item
Nut
Pressure Rating
125 psi
Standards
Meets SAE & DOT Specifications (FMVCS 10 GAL)
Pipe Fitting Connection Type
Tube

Description

MIDLAND INDUSTRIES 38016 Nut and Spring Assembly, 1/2 in Tube, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.