Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASSEMBLY SPR AND NUT 3/8IN TUBE BRS

  • Mfr # 38015

  • Zoro # G121698718


product price: $5.95
/ea

Key Features

Pressure Rating
125 psi
Pipe Fitting Connection Type
Tube
Length
3.7 in
Width
1.1 in
Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38015
Zoro #
G121698718
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3.7 in
Width
1.1 in
Connection Size
3/8 in
Height
1 in

Details

Pressure Rating
125 psi
Pipe Fitting Connection Type
Tube
Item
Nut
Temperature Rating
-40 to 120 deg F
Standards
Meets SAE & DOT Specifications (FMVCS 10 GAL)
Material
Brass

Description

MIDLAND INDUSTRIES 38015 Nut and Spring Assembly, 3/8 in Tube, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.