
Automotive Interchange Coupler, 3/8 in MIP, Steel
Mfr # 28519S
Zoro # G421697992
original price: $18.55
10% off
new price: $16.69
/eaKey Features
Connection Type
MIP
Overall Length
2.4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28519S
Zoro #
G421697992
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2.4 in
Details
Connection Type
MIP
Item
Coupling
Material
Steel
Description
28519S Automotive Interchange Coupler, 3/8 in MIP, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.