Zoro Homepage

BODY ADPTR 1/2IN HOSE 1/2IN MPT BRS

  • Mfr # 38328

  • Zoro # G421698159


original price: $12.89
10% off
new price: $11.59
/ea

Key Features

Connection Type 1
Hose
Connection Size 2
1/2 in
Pipe Fitting Connection Type
Hose|MPT
Temperature Rating
-400 to 1200 deg F
Pressure Rating
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38328
Zoro #
G421698159
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 2
1/2 in
Connection Size 1
1/2 in
Thread Size
1-1/8-20
Width
1.1 in
Height
2 in
Length
1.15 in

Details

Connection Type 1
Hose
Pipe Fitting Connection Type
Hose|MPT
Temperature Rating
-400 to 1200 deg F
Pressure Rating
125 psi
Connection Type 2
Male Pipe
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Material
Brass
Item
Adapter
Standards
DOT Approved

Description

MIDLAND INDUSTRIES 38328 Adapter Body, 1/2 in Hose x 1/2 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.