Zoro Homepage

BODY ADPTR 3/8IN HOSE 1/4IN MPT BRS

  • Mfr # 38324

  • Zoro # G921699052


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Thread Size
31/32-20
Temperature Rating
-400 to 1200 deg F
Connection Type 2
MPT
Connection Size 2
1/4 in
Connection Type 1
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38324
Zoro #
G921699052
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
31/32-20
Connection Size 2
1/4 in
Width
1 in
Connection Size 1
3/8 in
Height
0.9 in
Length
1.75 in

Details

Temperature Rating
-400 to 1200 deg F
Connection Type 2
MPT
Connection Type 1
Hose
Item
Adapter
Material
Brass
Pipe Fitting Connection Type
Hose|MPT
Pressure Rating
125 psi
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Standards
DOT Approved

Description

MIDLAND INDUSTRIES 38324 Adapter Body, 3/8 in Hose x 1/4 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.