
BREATHER AIR SCR-ON 1IN MPT STL
Mfr # MB4016
Zoro # G121699203
product price: $47.75
/eaKey Features
Height
3.25 in
Connection Type
MPT
Width
3.15 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB4016
Zoro #
G121699203
UPC #
-
Country of Origin
United States
Dimensions
Height
3.25 in
Width
3.15 in
Details
Item
Air Breather
Connection Type
MPT
Material
Steel
Description
MIDLAND INDUSTRIES MB4016 Screw-On Air Breather, 1 in Nominal, MPT, Steel, Chrome-Plated
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.