Zoro Homepage

BREATHER AIR SCR-ON 3/4IN MPT STL

  • Mfr # MB4012

  • Zoro # G621698096


product price: $31.85
/ea

Key Features

Nominal Size
3/4 in
Connection Type
MPT
Material
Steel
Finish
Chrome-Plated
Width
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB4012
Zoro #
G621698096
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
3/4 in
Width
2.85 in
Height
3.2 in
Length
3.1 in

Details

Connection Type
MPT
Material
Steel
Finish
Chrome-Plated
Item
Air Breather

Description

MIDLAND INDUSTRIES MB4012 Screw-On Air Breather, 3/4 in Nominal, MPT, Steel, Chrome-Plated

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.