
BUSHING HEX RDCR 3/8IN MPT 1/4IN FPT STL
Mfr # 66502
Zoro # G821698872
product price: $2.79
/eaSold in multiples of 4 for $11.16
Key Features
Item - Reducing Bushings
Bushing
Length
0.65 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66502
Zoro #
G821698872
UPC #
-
Country of Origin
United States
Dimensions
Length
0.65 in
Details
Item - Reducing Bushings
Bushing
Material
Steel
Description
MIDLAND INDUSTRIES 66502 Reducer Hex Bushing, 3/8 in MPT x 1/4 in FPT, Steel, Zinc-Plated
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.