Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP PIPE 1/2IN FPT STL 3000PSI 375DEG F

  • Mfr # 5406C8

  • Zoro # G521699131


product price: $4.45
/ea

Key Features

Fitting Size
1/2 in
Max. Pressure
3000 psi
Fitting Material
Steel
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406C8
Zoro #
G521699131
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Size
1/2 in
Length
1 in

Details

Max. Pressure
3000 psi
Fitting Material
Steel
Item
Cap

Description

MIDLAND INDUSTRIES 5406C8 Pipe Cap, 1/2 in FPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.