CAP PIPE 3/4IN FPT STL 2500PSI 375DEG F

  • Mfr # 5406C12

  • Zoro # G621698904


product price:  $6.89
/ea

Key Features

Fitting Size
3/4 in
Fitting Material
Steel
Length
1.05 in
Max. Pressure
2500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5406C12
Zoro #
G621698904
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Size
3/4 in
Length
1.05 in

Details

Fitting Material
Steel
Max. Pressure
2500 psi
Item
Cap

Description

MIDLAND INDUSTRIES 5406C12 Pipe Cap, 3/4 in FPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.