Shop MIDLAND INDUSTRIES
See all product information
Create Account
CHUCK AIR FT ANGLE H DUAL 120PSI FIP STL
- Mfr # 320005
- Zoro # G721698897
product price:Â
$
16.39
/ea
Key Features
Material
Steel
Connection Type
FIP
Thread Size
1/4"-18
Max. Pressure (PSI)
120 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320005
- Zoro #
- G721698897
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-18
Details
- Material
- Steel
- Connection Type
- FIP
- Item
- Foot Air Chuck
- Max. Pressure (PSI)
- 120 psi
Description
MIDLAND INDUSTRIES 320005 Dual Head Angle Foot Air Chuck, 120 psi, 1/4-18 in Thread, FIP, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.