Zoro Homepage

CLAMP BAND 1-1/2IN GALVS VINYL CTD

  • Mfr # 95522

  • Zoro # G921701014


product price: $1.15
/ea

Key Features

Nominal Size
1-1/2 in
Finish
Vinyl Coated
Material
Galvanized Steel
Overall Width
1.9 in
Overall Length
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95522
Zoro #
G921701014
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
1-1/2 in
Overall Width
1.9 in
Overall Length
2.05 in
Overall Height
0.5 in

Details

Finish
Vinyl Coated
Material
Galvanized Steel
Item
Clamps

Description

MIDLAND INDUSTRIES 95522 Band Clamp, 1-1/2 in Nominal, Galvanized Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.