
CLAMP BAND 1-1/4IN GALVS VINYL CTD
Mfr # 95518
Zoro # G521699711
product price: $0.88
/eaKey Features
Finish
Vinyl Coated
Overall Height
1.75 in
Overall Length
2.5 in
Overall Width
0.55 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95518
Zoro #
G521699711
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.75 in
Overall Length
2.5 in
Overall Width
0.55 in
Nominal Size
1-1/4 in
Details
Finish
Vinyl Coated
Material
Galvanized Steel
Item
Clamps
Description
MIDLAND INDUSTRIES 95518 Band Clamp, 1-1/4 in Nominal, Galvanized Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.