
CLAMP BAND 1/2IN GALVS VINYL CTD
Mfr # 95506
Zoro # G321698280
product price: $0.44
/eaKey Features
Nominal Size
1/2 in
Overall Width
1.15 in
Material
Galvanized Steel
Overall Height
0.5 in
Finish
Vinyl Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95506
Zoro #
G321698280
UPC #
-
Country of Origin
United States
Dimensions
Nominal Size
1/2 in
Overall Width
1.15 in
Overall Height
0.5 in
Overall Length
6.6 in
Details
Material
Galvanized Steel
Item
Clamps
Finish
Vinyl Coated
Description
MIDLAND INDUSTRIES 95506 Band Clamp, 1/2 in Nominal, Galvanized Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.