Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLAMP BAND REL QUICK 2-1/16IN 12-5/16IN

  • Mfr # 500188

  • Zoro # G721700774


product price: $8.15
/ea

Key Features

Max. Clamp Dia.
12-5/16 in
Bolt Size
5/16 in
Overall Width
0.75 in
Overall Length
10.35 in
Min. Clamp Dia.
2-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500188
Zoro #
G721700774
UPC #
-
Country of Origin
Multiple

Dimensions

Max. Clamp Dia.
12-5/16 in
Bolt Size
5/16 in
Overall Width
0.75 in
Overall Length
10.35 in
Min. Clamp Dia.
2-1/16 in
Overall Height
10.35 in

Details

Item
Clamps
Series
500 Series
Material
301 Stainless Steel

Description

MIDLAND INDUSTRIES 500 Series 500188 Quick Release Band Clamp, 2-1/16 in Minimum Clamp Diameter, 301 Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.