Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLAMP CUSHIONED RBR 5/8IN STL ZINC-PLD

  • Mfr # 95408

  • Zoro # G621701352


product price: $1.25
/ea

Key Features

Overall Height
0.75 in
Max. Clamp Dia.
5/8 in
Finish
Zinc-Plated
Application
For use in a variety of industries and applications including automotive, truck, hydraulics and pneumatics, ship building, refrigeration, large equipment packaging etc.
Overall Width
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95408
Zoro #
G621701352
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
0.75 in
Max. Clamp Dia.
5/8 in
Overall Width
1.15 in
Overall Length
1.05 in

Details

Finish
Zinc-Plated
Application
For use in a variety of industries and applications including automotive, truck, hydraulics and pneumatics, ship building, refrigeration, large equipment packaging etc.
Material
Steel
Item
Clamps

Description

MIDLAND INDUSTRIES 95408 Rubber Cushioned Clamp, 5/8 in Maximum Clamp Diameter, Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.