Zoro Homepage

CLAMP GEAR WORM 1-9/16IN SST 1

  • Mfr # 620032

  • Zoro # G821699060


original price: $3.15
9% off
new price: $2.85
/ea

Key Features

Min. Clamp Dia.
1-9/16 in
Thickness
60 mm
Bolt Size
5/16 in
Nominal Size
1-9/16 in
Max. Clamp Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620032
Zoro #
G821699060
UPC #
-
Country of Origin
Multiple

Dimensions

Min. Clamp Dia.
1-9/16 in
Thickness
60 mm
Bolt Size
5/16 in
Nominal Size
1-9/16 in
Max. Clamp Dia.
2-1/2 in
Overall Width
0.55 in
Overall Height
0.85 in
Overall Length
2.85 in

Details

Application
For underground and other high corrosive applications, especially suited to industrial applications
Item
Clamps
Material
Stainless Steel
Series
620 Series

Description

MIDLAND INDUSTRIES 620 Series 620032 Worm Gear Clamp, 1-9/16 in Nominal, 1-9/16 in Minimum Clamp Diameter, 1/2 in W

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.