Zoro Homepage

CLAMP GEAR WORM 10-3/4IN 16IN 1

  • Mfr # 611248

  • Zoro # G921701571


product price: $9.65
/ea

Key Features

Max. Clamp Dia.
16 in
Material
Stainless Steel
Overall Height
0.65 in
Bolt Size
5/16 in
Overall Length
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611248
Zoro #
G921701571
UPC #
-
Country of Origin
Multiple

Dimensions

Max. Clamp Dia.
16 in
Overall Height
0.65 in
Bolt Size
5/16 in
Overall Length
1.35 in
Nominal Size
10-3/4 in
Overall Width
0.45 in
Min. Clamp Dia.
10-3/4 in

Details

Material
Stainless Steel
Item
Clamps
Series
611 Series
Torque Rating
50 in-lb
Application
For automobiles, plumbing, home and garden general clamping applications

Description

MIDLAND INDUSTRIES 611 Series 611248 Worm Gear Clamp, 10-3/4 in Nominal, 10-3/4 in Minimum Clamp Diameter, 1/2 in W

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.