Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLAMP GEAR WORM 2-9/16IN SST 1

  • Mfr # 620048

  • Zoro # G321700938


product price: $3.79
/ea

Key Features

Bolt Size
5/16 in
Min. Clamp Dia.
2-9/16 in
Nominal Size
2-9/16 in
Max. Clamp Dia.
3-1/2 in
Thickness
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620048
Zoro #
G321700938
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Size
5/16 in
Min. Clamp Dia.
2-9/16 in
Nominal Size
2-9/16 in
Max. Clamp Dia.
3-1/2 in
Thickness
60 mm
Overall Length
3.75 in
Overall Height
1 in
Overall Width
0.55 in

Details

Series
620 Series
Material
Stainless Steel
Application
For underground and other high corrosive applications, especially suited to industrial applications
Item
Clamps

Description

MIDLAND INDUSTRIES 620 Series 620048 Worm Gear Clamp, 2-9/16 in Nominal, 2-9/16 in Minimum Clamp Diameter, 1/2 in W

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.