
CLAMP GEAR WORM 9/16IN 1-1/4IN CS 1/2IN
Mfr # 600012
Zoro # G221699820
product price: $3.79
/eaKey Features
Max. Clamp Dia.
1-1/4 in
Torque (Foot-Pounds)
50 in-lb
Min. Clamp Dia.
9/16 in
Length (In.)
1.65 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600012
Zoro #
G221699820
UPC #
-
Country of Origin
Multiple
Dimensions
Max. Clamp Dia.
1-1/4 in
Min. Clamp Dia.
9/16 in
Length (In.)
1.65 in
Width (In.)
0.45 in
Details
Torque (Foot-Pounds)
50 in-lb
Item
Clamps
Material
Carbon Steel
Description
MIDLAND INDUSTRIES 600 Series 600012 Worm Gear Clamp, 9/16 in Minimum Clamp Diameter, 1-1/4 in Maximum Clamp Diameter
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.