Zoro Homepage

CLAMP GEAR WORM MAR 4IN 7/32IN 5/8IN

  • Mfr # 350004SS

  • Zoro # G521700127


original price: $1.25
8% off
new price: $1.15
/ea

Key Features

Min. Clamp Dia.
7/32 in
Bolt Size
1/4 in
Series
350 Series
Material
316 Stainless Steel
Nominal Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350004SS
Zoro #
G521700127
UPC #
-
Country of Origin
China

Dimensions

Min. Clamp Dia.
7/32 in
Bolt Size
1/4 in
Nominal Size
4 in
Overall Width
0.35 in
Overall Length
0.95 in
Overall Height
0.65 in
Thickness
5/16 in
Max. Clamp Dia.
5/8 in

Details

Series
350 Series
Material
316 Stainless Steel
Application
For marine, agricultural, industrial and automotive uses
Item
Clamps

Description

MIDLAND INDUSTRIES 350 Series 350004SS Marine Worm Gear Clamp, 4 in Nominal, 7/32 in Minimum Clamp Diameter

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.