Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLAMP GEAR WORM MINTR 7/32IN 5/8IN 1/4IN

  • Mfr # 325004

  • Zoro # G621700324


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Length (In.)
0.9 in
Max. Clamp Dia.
5/8 in
Min. Clamp Dia.
7/32 in
Material
301 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325004
Zoro #
G621700324
UPC #
-
Country of Origin
Multiple

Dimensions

Length (In.)
0.9 in
Max. Clamp Dia.
5/8 in
Min. Clamp Dia.
7/32 in
Width (In.)
0.3 in

Details

Item
Clamps
Material
301 Stainless Steel

Description

MIDLAND INDUSTRIES 325 Series 325004 Miniature Worm Gear Clamp, 7/32 in Minimum Clamp Diameter, 301 Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.