Zoro Homepage

CLAMP GEAR WORM MINTR 7/32IN 5/8IN CS

  • Mfr # 3000004

  • Zoro # G921699625


product price: $3.35
/ea

Key Features

Length (In.)
0.3 in
Max. Clamp Dia.
5/8 in
Material
Carbon Steel
Width (In.)
0.65 in
Min. Clamp Dia.
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000004
Zoro #
G921699625
UPC #
-
Country of Origin
Multiple

Dimensions

Length (In.)
0.3 in
Max. Clamp Dia.
5/8 in
Width (In.)
0.65 in
Min. Clamp Dia.
7/32 in

Details

Material
Carbon Steel
Item
Clamps

Description

MIDLAND INDUSTRIES 300 Series 3000004 Miniature Worm Gear Clamp, 7/32 in Minimum Clamp Diameter, Carbon Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.