Zoro Homepage

CLAMP GEAR WORM MINTR 7/32IN 5/8IN SST

  • Mfr # 350004

  • Zoro # G021700399


original price: $1.59
8% off
new price: $1.45
/ea

Key Features

Thickness
6 mm
Min. Clamp Dia.
7/32 in
Bolt Size
1/4 in
Application
For agricultural, industrial and automotive uses
Overall Width
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350004
Zoro #
G021700399
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Min. Clamp Dia.
7/32 in
Bolt Size
1/4 in
Overall Width
0.65 in
Overall Length
0.3 in
Max. Clamp Dia.
5/8 in
Overall Height
0.3 in

Details

Application
For agricultural, industrial and automotive uses
Material
Stainless Steel
Series
350 Series
Item
Clamps

Description

MIDLAND INDUSTRIES 350 Series 350004 Miniature Worm Gear Clamp, 7/32 in Minimum Clamp Diameter, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.