Zoro Homepage

CLAMP HOSE 2-EAR 5/8IN ZINC-PLD

  • Mfr # 1010024

  • Zoro # G421700319


product price: $2.35
/ea

Key Features

Finish
Zinc-Plated
Nominal Size (In.)
5/8 in
Length (In.)
0.9 in
Width (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010024
Zoro #
G421700319
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size (In.)
5/8 in
Length (In.)
0.9 in
Width (In.)
0.25 in

Details

Finish
Zinc-Plated
Item
Clamps

Description

MIDLAND INDUSTRIES 1010024 2-Ear Hose Clamp, 5/8 in Nominal

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.