CLAMP HOSE T-BOLT 2-1/16IN 1-7/8IN SST

  • Mfr # 840200

  • Zoro # G521699834


product price: $11.89
/ea

Key Features

Nominal Size (In.)
2-1/16 in
Length (In.)
2.9 in
Min. Clamp Dia.
1-7/8 in
Max. Clamp Dia.
2-1/16 in
Torque (Foot-Pounds)
75 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840200
Zoro #
G521699834
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size (In.)
2-1/16 in
Length (In.)
2.9 in
Min. Clamp Dia.
1-7/8 in
Max. Clamp Dia.
2-1/16 in
Thickness
0.025 in
Width (In.)
0.75 in

Details

Torque (Foot-Pounds)
75 in-lb
Standards
SAE J1508
Material
Stainless Steel
Item
Clamps

Description

MIDLAND INDUSTRIES 840200 T-Bolt Hose Clamp, 2-1/16 in Nominal, 1-7/8 in Minimum Clamp Diameter, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.