Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLAMP HOSE T-BOLT 2-5/8IN 2-11/32IN SST

  • Mfr # 840256

  • Zoro # G821701022


product price: $16.89
/ea

Key Features

Nominal Size (In.)
2-5/8 in
Max. Clamp Dia.
2-5/8 in
Torque (Foot-Pounds)
75 in-lb
Thickness
0.025 in
Min. Clamp Dia.
2-11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840256
Zoro #
G821701022
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size (In.)
2-5/8 in
Max. Clamp Dia.
2-5/8 in
Thickness
0.025 in
Min. Clamp Dia.
2-11/32 in
Length (In.)
2.35 in
Width (In.)
3.45 in

Details

Torque (Foot-Pounds)
75 in-lb
Material
Stainless Steel
Standards
SAE J1508
Item
Clamps

Description

MIDLAND INDUSTRIES 840256 T-Bolt Hose Clamp, 2-5/8 in Nominal, 2-11/32 in Minimum Clamp Diameter, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.