CLAMP HOSE T-BOLT 3-1/16IN 2-25/32IN SST

  • Mfr # 840300

  • Zoro # G621701413


product price: $13.69
/ea

Key Features

Nominal Size (In.)
3-1/16 in
Min. Clamp Dia.
2-25/32 in
Length (In.)
3.85 in
Thickness
0.025 in
Torque (Foot-Pounds)
75 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840300
Zoro #
G621701413
UPC #
-
Country of Origin
China

Dimensions

Nominal Size (In.)
3-1/16 in
Min. Clamp Dia.
2-25/32 in
Length (In.)
3.85 in
Thickness
0.025 in
Width (In.)
0.8 in
Max. Clamp Dia.
3-1/16 in

Details

Torque (Foot-Pounds)
75 in-lb
Material
Stainless Steel
Item
Clamps
Standards
SAE J1508

Description

MIDLAND INDUSTRIES 840300 T-Bolt Hose Clamp, 3-1/16 in Nominal, 2-25/32 in Minimum Clamp Diameter, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.