Zoro Homepage

CLAMP HOSE TRQ CONSTANT 1-1/16IN 2IN

  • Mfr # 842024

  • Zoro # G521701483


original price: $10.79
10% off
new price: $9.69
/ea

Key Features

Torque (Foot-Pounds)
72 in-lb
Thickness
0.028 in
Max. Clamp Dia.
2 in
Length (In.)
2.85 in
Min. Clamp Dia.
1-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842024
Zoro #
G521701483
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.028 in
Max. Clamp Dia.
2 in
Length (In.)
2.85 in
Min. Clamp Dia.
1-1/16 in
Width (In.)
0.7 in

Details

Torque (Foot-Pounds)
72 in-lb
Material
304 Stainless Steel
Item
Clamps
Standards
SAE J1508

Description

MIDLAND INDUSTRIES 842024 Constant Torque Hose Clamp, 1-1/16 in Minimum Clamp Diameter, 2 in Maximum Clamp Diameter

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.