Zoro Homepage

CLAMP LINED RBR 1/2IN STEEL

  • Mfr # 95306

  • Zoro # G221701431


product price: $1.75
/ea
Sold in multiples of 4 for $7.00

Key Features

Application
For automotive, truck, hydraulics and pneumatics, ship building, refrigeration, large equipment packaging and more
Material
Steel
Overall Height
0.65 in
Overall Length
1.5 in
Nominal Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95306
Zoro #
G221701431
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
0.65 in
Overall Length
1.5 in
Nominal Size
1/2 in
Overall Width
1.05 in

Details

Application
For automotive, truck, hydraulics and pneumatics, ship building, refrigeration, large equipment packaging and more
Item
Clamps
Material
Steel

Description

MIDLAND INDUSTRIES 95306 Rubber Lined Clamp, 1/2 in Nominal, Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.