Zoro Homepage

CLAMP LINED RBR 1/4IN STEEL

  • Mfr # 95302

  • Zoro # G521699940


product price: $1.45
/ea

Key Features

Nominal Size
1/4 in
Material
Steel
Overall Width
1.1 in
Application
For automotive, truck, hydraulics and pneumatics, ship building, refrigeration, large equipment packaging and more
Overall Length
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95302
Zoro #
G521699940
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size
1/4 in
Overall Width
1.1 in
Overall Length
0.95 in
Overall Height
0.65 in

Details

Material
Steel
Application
For automotive, truck, hydraulics and pneumatics, ship building, refrigeration, large equipment packaging and more
Item
Clamps

Description

MIDLAND INDUSTRIES 95302 Rubber Lined Clamp, 1/4 in Nominal, Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.