Zoro Homepage

CLAMP LINED RBR 2-1/2IN STEEL

  • Mfr # 95327

  • Zoro # G421701552


product price: $9.15
/ea

Key Features

Application
For automotive, truck, hydraulics and pneumatics, ship building, refrigeration, large equipment packaging and more
Overall Length
3.95 in
Overall Width
3.55 in
Nominal Size
2-1/2 in
Overall Height
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95327
Zoro #
G421701552
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.95 in
Overall Width
3.55 in
Nominal Size
2-1/2 in
Overall Height
0.65 in

Details

Application
For automotive, truck, hydraulics and pneumatics, ship building, refrigeration, large equipment packaging and more
Item
Clamps
Material
Steel

Description

MIDLAND INDUSTRIES 95327 Rubber Lined Clamp, 2-1/2 in Nominal, Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.