
CLAMP LINED RBR 3/4IN STEEL
Mfr # 95310
Zoro # G821701435
product price: $1.79
/eaKey Features
Nominal Size
3/4 in
Application
For automotive, truck, hydraulics and pneumatics, ship building, refrigeration, large equipment packaging and more
Overall Width
1.3 in
Overall Height
0.65 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95310
Zoro #
G821701435
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Size
3/4 in
Overall Width
1.3 in
Overall Height
0.65 in
Overall Length
1.75 in
Details
Application
For automotive, truck, hydraulics and pneumatics, ship building, refrigeration, large equipment packaging and more
Item
Clamps
Material
Steel
Description
MIDLAND INDUSTRIES 95310 Rubber Lined Clamp, 3/4 in Nominal, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.