Zoro Homepage

CLAMP PREFMD 2-1/2IN 301 SST 5/8IN

  • Mfr # KS10

  • Zoro # G621700294


product price: $7.19
/ea

Key Features

Nominal Size
2-1/2 in
Overall Width
2.05 in
Material
301 Stainless Steel
Overall Length
5.1 in
Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS10
Zoro #
G621700294
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
2-1/2 in
Overall Width
2.05 in
Overall Length
5.1 in
Thickness
0.03 in
Overall Height
0.7 in

Details

Material
301 Stainless Steel
Item
Clamps
Series
K Series

Description

MIDLAND INDUSTRIES KS10 Preformed Clamp, 2-1/2 in Nominal, 301 Stainless Steel, 5/8 in W, 0.03 in Thick

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.