
COCK SHUT-OFF 1/4IN MIP X FIP FGD BRS
Mfr # 46161
Zoro # G321699959
original price:Â $18.69 , new price: $16.85 , 9 percent off
new price:Â $16.85
/eaKey Features
Pipe Size - Pipe Fitting
1/4 in
Pipe Fitting Material
Forged Brass
Connection Type
MIP x FIP
Max. Pressure
150 psi
Fitting Length
2.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
46161
Zoro #
G321699959
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size - Pipe Fitting
1/4 in
Fitting Length
2.35 in
Width
1.55 in
Details
Pipe Fitting Material
Forged Brass
Item
Valves
Connection Type
MIP x FIP
Max. Pressure
150 psi
Description
MIDLAND INDUSTRIES 46161 Shut-Off Cock, 1/4 in Nominal, MIP x FIP, Forged Brass Body
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.