CONNECTOR 1/2IN HOSE 7/8IN FEM ABS BRS

  • Mfr # 38358

  • Zoro # G821698841


product price: $51.35
/ea

Key Features

Connection Size 2
7/8 in
Connection Size 1
1/2 in
Thread Size
7/8-20
Pressure Rating
125 psi
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38358
Zoro #
G821698841
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 2
7/8 in
Connection Size 1
1/2 in
Thread Size
7/8-20
Height
1.2 in
Length
2.5 in
Width
1.35 in

Details

Pressure Rating
125 psi
Pipe Fitting Connection Type
Hose|Female ABS
Standards
DOT, SAE
Item
Connector
Temperature Rating
-40 to 120 deg F
Connection Type 2
Female ABS
Connection Type 1
Hose
Material
Brass

Description

MIDLAND INDUSTRIES 38358 Connector, 1/2 in Hose x 7/8 in Female ABS, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.