Zoro Homepage

CONNECTOR 3/8IN BARB 1/8IN MPT BRS

  • Mfr # 38810

  • Zoro # G121698824


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Thread Size
1/8-27
Hose Fitting B Size
1/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Connection Type
Male NPTF
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38810
Zoro #
G121698824
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/8-27
Hose Fitting B Size
1/8 in
Hose Fitting A Size
3/8 in

Details

Item
Connector
Hose Fitting B Connection Type
Male NPTF
Hose Fitting A Connection Type
Hose Barb

Description

MIDLAND INDUSTRIES 38810 Connector, 3/8-in Hose Barb x 1/8-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.