Zoro Homepage

CONNECTOR 5/16IN BARB 1/4IN MPT BRS

  • Mfr # 38808

  • Zoro # G421701200


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Hose Fitting A Size
5/16 in
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Size
1/4 in
Thread Size
1/4-18
Hose Fitting B Connection Type
Male NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38808
Zoro #
G421701200
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting A Size
5/16 in
Hose Fitting B Size
1/4 in
Thread Size
1/4-18

Details

Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Male NPTF
Item
Connector

Description

MIDLAND INDUSTRIES 38808 Connector, 5/16-in Hose Barb x 1/4-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.