Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECTOR SWVL 1IN HOSE BARBED 1IN BRS

  • Mfr # 308-1616

  • Zoro # G621699680


product price: $27.19
/ea

Key Features

Hose Fitting A Size
1 in
Hose Fitting B Connection Type
Female 37 deg JIC Flared
Hose Fitting A Connection Type
Hose Barbed
Hose Fitting B Size
1 in
Thread Size
1-5/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308-1616
Zoro #
G621699680
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Thread Size
1-5/16-12

Details

Hose Fitting B Connection Type
Female 37 deg JIC Flared
Hose Fitting A Connection Type
Hose Barbed
Item
Connector

Description

CHAMPION BRASS 308-1616 Swivel Connector, 1 in Hose Barbed x 1 in Female 37 deg JIC Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.