Zoro Homepage

CONNECTOR SWVL 3/8IN PUSH-ON HOSE BARBED

  • Mfr # 30279

  • Zoro # G121698428


product price: $8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

Hose Fitting A Connection Type
Push-On Hose Barbed
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Thread Size
5/8-18
Hose Fitting B Connection Type
Male Inverted Flared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30279
Zoro #
G121698428
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Thread Size
5/8-18

Details

Item
Connector
Hose Fitting A Connection Type
Push-On Hose Barbed
Hose Fitting B Connection Type
Male Inverted Flared

Description

MIDLAND INDUSTRIES 30279 Swivel Connector, 3/8 in Push-On Hose Barbed x 3/8 in Male Inverted Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.